AND Electric Micropipette (Mikropipet)

Sebelum PPN:
Rp11.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
1 unit of MPA 10,000 can ensure accuracy of manual pipettes 1 mL, 5 mL, and 10 mL. Continuous dispensing capacity ・・・ 1 ml x 10 times, 0.1 ml x 99 times. Capacitive discharge is more accurate than that of a pipette controller when a large amount of sampling is performed. Designed to withstand the use of organic solvents. Fluororesin (PVDF) is used for the tip holder part, and the rubber seal of the piston part is filled with fluorine grease excellent in heat resistance and chemical resistance. It is equipped with convenient functions such as continuous dispensing mode, mixing mode, dispensing mixing mode, sequential suction mode, and sequential discharge mode. The MPA Series ’ unique predispensing feature eliminates the need for the first disposable dispensing. Thirdparty chips can be used. User CAL function, [New proposal] Calibration and display function by mass (mg). Calibration and display function by weight (mg) < Patent pending > Reduces physical burden with light button operation. The lower parts can be autoclaved.

Ulasan Produk

Tidak ada ulasan