AS ONE Electric Furnace

Sebelum PPN:
Rp74.999.900
Spesifikasi
Available Inner Size (mm)200x300x133
ExteriorPowder Coated Steel
Maximum Operating Temperature (°C)1100
Temperature Adjustment Accuracy (°C)± 1 (no load)
External Dimension (mm)445x660x495
Inner size (mm)195x310x135
ChamberAES wool
Heaterupper and lower left and right 4 sides, heater with built-in chamber
Maximum Temperature Reaching Time (minute)50
Package Size (mm)700x520x570
Temperature Distribution Accuracy (°C)± 10 (no load)
Temperature Setting Unit (°C)1
Temperature Settings Range (°C)0 to 1110

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
Upper and lower doors save space and reduce the risk of contact with the back of the door when it is hot. The 4sided heater enables uniform and short heating time, reaching 900 °C in 30 minutes and 1100 °C in 70 minutes (no load).

Ulasan Produk

Tidak ada ulasan