Fujiwara Sangyo Electric Drill SK11

Sebelum PPN:
Rp4.699.900
Spesifikasi
Set ContentsMain unit, Charger, Battery pack, Bit 1 piece, Case
Motor Voltage10.8 V
Number Of Clutch1 to 17 steps
Clutch Operation (N m)0.5 to 8.0
Chuck Grasping Diameter (mm)1.5 to 10
Dimensions (mm)209x53x203
Maximum Tightening Torque (N m)approx. 15 (Drill position, slow mode)
Package Size (mm)235x330x90
Rotation Speed (rpm)Low speed / 0 to 400, Fast / 0 to 1300

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
With 2-step gear type speed adjustment, screw tightening and drilling work can be done easily. With a hand-tightening function, it can also be used as a hand-held screwdriver. Equipped with white LED work light function. With 2-step gear type speed adjustment, screw tightening and drilling work can be done easily.

Ulasan Produk

Tidak ada ulasan