DLAB Economy Rotator Two-Stage System

Sebelum PPN:
Rp10.999.900
Spesifikasi
Size (mm)405x160x180
Tilt Angle40 ± 3 °
Load Tolerance (Average Load) (g)800
Maximum Shaking (mlxpcs)(upper stage) 15 tube x 16 pieces or 50 tube x 6 pieces (Lower) 15 tube x 14 pieces or 50 tube x 5 pieces
Accessories18202835 x 2
TypeTwo-stage Type
Package Size (mm)500x265x250

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
Tube agitation by seesaw motion is possible. Uses a brushless motor with excellent durability. You can choose from 3 sizes according to the stirring capacity. Highly durable simple type

Ulasan Produk

Tidak ada ulasan