AS ONE Economy Electric Furnace Without Program Feature

Sebelum PPN:
Rp41.999.900
Spesifikasi
MaterialExterior/Steel, Heat resistant coating, Furnace/Ceramic fiber
Safety MechanismSensor abnormality detection, over-rise prevention relay, over-current fuse
Power Cord Length (m)2 (2P plug)
Time Setting range0 minutes to 99 hours 59 minutes
Inner Capacity (L)1.4
Heater Power (W)1000
Inner Dimensions (mm)90x220x70
Outer Dimensions (mm)210x374x291
Package Size (mm)230x420x320
Program FeaturesNone
Temperature Setting Resolution (°C)1
Temperature Settings Range (°C)100 to 900
TimerON/OFF/SV timer

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details

Ulasan Produk

Tidak ada ulasan