AS ONE Dust-free Garment AS 203 C Man and Women Common Use Jacket)

Sebelum PPN:
Rp1.299.900 - Rp1.699.900
Spesifikasi
Material100% polyester with conductive thread
Grade StandardClass 10,000
ColorWhite
Package Size (mm)280x340x20
Surface Resistance Value (ohm)10^7

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
This wear is for clean room.

Ulasan Produk

Tidak ada ulasan