NOGAJAPAN Dual Arm Pro

Sebelum PPN:
Rp22.999.900
Spesifikasi
Total Height (mm)460
Arm Size (mm)163x113
Arm Holding Force (kg)8
Magnet Holding Force (N)1000
TypePro magnet
Package Size (mm)195x275x130

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
3arms joints can be locked when the center knob is tighten, allowing device such as camera to be fixed at intended position and angle. Its flexible tubing prevents the mounted device from precipitously falling. DA1000・DA3000 can be fixed with on/off magnet, and DA3500 with clamp.

Ulasan Produk

Tidak ada ulasan