AS ONE Clamp D-Type Large (Penjepit Lab)

Sebelum PPN:
Rp739.900
Spesifikasi
Tightening Range (mm)16 - 60
Length (mm)190
Package Size (mm)110x220x50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
With Fixed Clamp Holder Type:Clamp and clamp holder are integrated and can be fixed firmly. With Flexible Clamp Holder Type:Angle adjustment of clamp and clamp holder is allowed at 360°.

Ulasan Produk

Tidak ada ulasan