AS ONE Rak Pengering Alat Lab

Sebelum PPN:
Rp21.999.900
Spesifikasi
MaterialMain unit, mesh shelf, steel (powder coating), water tray, PVC
Shelf Board Interval (mm)50, variable in pitch
Number of Shelves4 stages (including water intake)
Size (mm)730x515x1515
Accessoriesstrut x 4 pieces, top board x 1 piece, shelf board x 3 pieces, Lower Protection Frame x 1 piece, Water saucer x 1 plate, Rail type vinyl curtain 1 piece
Mesh Size100 x 50mm
Package Size (mm)610x1635x280
Shelf Board Dimensions (mm)700x450
Total Load Tolerance (kg)about 40

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details

Ulasan Produk

Tidak ada ulasan

Halaman Terkait