Terragene Dry Heat Sterilization Indicator (Indikator Sterilisasi)

Sebelum PPN:
Rp779.900
Spesifikasi
Width x Length (mm)25x60
Expiration Date (years)5 years after manufacturing.
Discoloration Condition (°C/minute)Dry Heat Sterilization (160/40)
Color ChangeBlue → Brown
TypeISO 11140 -1 type 6
Storage Method Temperature (°C)10 to 30/30 to 80 Store in %RH, protected from light.
Package Size (mm)225x145x30

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
An indicator that confirms that dry heat sterilization at 160 °C for 40 minutes has been properly completed.

Ulasan Produk

Tidak ada ulasan