Rocker Dry Bath Standard (Penangas Kering)

Sebelum PPN:
Rp31.999.900
Spesifikasi
Power Cord Length (m)1.8 (With 3P Plug/ Ground wire)
Safety Function170 Overheat power supply OFF
Temperature Control Accuracy (°C)± 0.2
Temperature Setting Unit (°C)0.1
Temperature Control Range (°C)R.T. + 5 to 150
Timer1 minute to 99 hours 59 minutes
For Amount of Blocks2
Heater Power (W)240
Main Unit Size (mm)190x345x110
Package Size (mm)400x260x170

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details

Ulasan Produk

Tidak ada ulasan