AS ONE Pump Handy for High Viscosity Drug Solution Transfer (Pompa Portabel)

Sebelum PPN:
Rp23.999.900
Spesifikasi
Total Length x Under Head (mm)661x400
Maximum Pumped Water Volume (L/minute)25
Maximum Usable Viscosity (cP)1000cP
Maximum Available Temperature (°C)-50
Pipe Maximum Diameter (mm)32
Discharge Hose Length (mm)0.6
Liquid Junction Material Pipe/Pp (Polypropylene), PropellerPP (polypropylene), Shaft/hastelloy C, Seal/ceramic, bearing FL, fluorine rubber, hastelloy C, Discharge hose/PVC
Package Size (mm)130x280x790

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
It can be used also for a liquid with comparatively high viscosity. It is structure without necessity, such as oil supply. The motor is made into sealing structure.

Ulasan Produk

Tidak ada ulasan