Custom Drip-Proof Stopwatch Ipx4 Compliant With Calibration Certificate

Sebelum PPN:
Rp3.099.900
Spesifikasi
Operating Temperature/Humidity (°C/%RH)-5 to + 50 degrees C, 10 to 90% RH
Size (mm)66.5x19x77
Storage Temperature/Humidity (°C/%RH)-20 to + 60 degrees C, 10 to 80% RH
BacklightLit for about 5 seconds after pressing the backlight button
DisplayMonth, Day, Day, Hour, Minute, Second
Maximum Timing23 hours, 59 minutes, 59 seconds
Clock Accuracy (s/day)± 1
Features12/24 time display switching, alarm split calendar, time signal, drip-proof
Hourly AlarmHourly alarm at 0:00 every hour
Minimum Timing1/100 (up to 29 minutes 59 seconds 99)
Package Size (mm)265x370x85

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details

Ulasan Produk

Tidak ada ulasan