AS ONE Draft Hot Plate

Sebelum PPN:
Rp45.999.900
Spesifikasi
MaterialBody/SUS316 , Control Part/SUS304 , top board/Aluminium + Ceramic Coating (Containing Fluorine Plastic)
Maximum Power Consumption (W)1450
Size Main Unit (mm)440x340
Maximum Temperature (°C)280
Temperature ControllerDisplay accuracy ± 2% , PID control , Temperature adjustment timer (0 to 99 hours 59 minutes, with device stop function)
Cable Length Between Units (m)2 on the hot plate side/1 on the control part side, 3 in total
Heater Power (W)Sheath Heater 1400
Package Size (mm)790x435x175
Power SupplyAC100V 50/60 Hz power cord (3P Ground Cord 2.5 m)
Safety deviceGround fault circuit breaker 15 A

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
It is a hot plate with chemical and acid resistance considered for each component, assuming that it is used in a draft. The temperature controller is separate and can be pulled out from the draft. The housing is SUS 316, the top plate is fluorine coated, the internal wiring is fluorine coated, and the heater is Incoloy 800 to reduce deterioration due to erosion caused by the atmosphere. An earth-leakage breaker is used to reduce the risk of earth-leakage due to erosion, etc. A hot plate with enhanced chemical resistance.

Ulasan Produk

Tidak ada ulasan