Kasahara Chemical Instruments Dissolved Oxygen Meter

Sebelum PPN:
Rp31.999.900
Spesifikasi
Measurement RangeDissolved oxygen/0 - 20mg/L, Oxygen in the air/0.0 - 30.0%, Water temperature/0 - 50°C, Sludge concentration/0 - 19900mg/L
Item to be MeasuredDO-30N/dissolved oxygen, oxygen in the air, water temperature, ML-30N/sludge concentration
Measurement PrincipleDO-30N/galvanic electrode method, ML-30N/near infrared pulse transmitted light measuring method
Protective StructureDust control, waterproof structure (IP63 equivalent) (meter instrument unit)
Measuring MethodSensor unit dip measurement
AccessoriesStorage case
Main Unit Size (mm)48x32x301.5
Package Size (mm)95x385x75
Power SupplyN alkaline dry cell x 4 volumes (included for test)
TypeDissolved oxygen meter

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
This is cable-less type with integrated body and sensor. DO meter has interchangeable sensor for easy maintenance.

Ulasan Produk

Tidak ada ulasan