3M Scoth Dual-use Tape Dispenser

Sebelum PPN:
Rp999.900
Spesifikasi
TypeDouble use for small and large roll, blue
ColorBlue
Dimensions (mm)85×210×100
Maximum Tape Width (mm)25
Package Size (mm)110x215x85
TRUSCO Number005-9412
Type of TapeFor both large and small roll type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
C3・C3J type can set both small type and large tape.

Ulasan Produk

Tidak ada ulasan