TESTO Digital Vibrometer (Pengukur Getaran/Vibrometer)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp45.999.900
Spesifikasi
Detection MethodEffective value detection
Display Cycle (time/s)3
Acceleration Rate (ACC1) 10 - 6000 Hz (m/s²)Hi: 1.0 - 199.9, Lo: 0.1 - 19.99
Acceleration Rate (ACC2) 10 - 300 Hz (m/s²)Hi: 1.0 - 199.9, Lo: 0.1 - 19.99
Velocity (10-1000 Hz) (mm/s)Hi: 1.0 - 199.9, Lo: 0.1 - 19.99
Displacement 10-1000Hz (µm)Hi 10 - 1999, Lo 1 - 199.9
AccessoriesPickup, Pickup cable, Magnet holder, Attachment, Hand strap, Microdriver, Storage case
Main Unit Size (mm)72x24x220
Measurement AccuracyWithin FS±5%
Package Size (mm)360x290x100
Power SupplyAA dry cell x 2 pieces (attached), AC100V (optional)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
3 mode measuring of acceleration, speed, and displacement are possible. Max. holdfunction provided.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait