Mother Tool Digital Timer

Sebelum PPN:
Rp1.299.900
Spesifikasi
Alarm FunctionSelect from sound, light or \"Sound + Light\"
Size (mm)77x81x15
Countdown Timer1 second to 99 minutes 59 seconds (With repeat function)
Count-up Timer (minute)Stops up to 99
Buzzer Sound (dB)Approximately 80
Power SupplyCR 2032 x 1 piece (test attachment)
Package Size (mm)150x100x15

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
Easy set "10 minutes", "5 minutes", "1 minute", "10 seconds" is possible with 4 buttons. Comes with count up, count down and over time display function.

Ulasan Produk

Tidak ada ulasan