CHINO Digital Thermometer For Food ABS Resin With Calibration Certificate

Sebelum PPN:
Rp10.999.900
Spesifikasi
MaterialBody/ABS Plastic (antibacterial), Protector/Elastomer
Accuracy (°C)±0.5
Temperature Measuring Contactstip contact type
Protective ConstructionIP67 dust-proof waterproof construction
AccessoriesBelt clip x 1 piece, belt clip screws x 2 pieces
Battery Life (hour)500 (Continuous Use at 25°C)
Main Unit Size (mm)58x29x174
Measurement Range (°C)40 to 260
Package Size (mm)265x370x120
Power Supply006P battery (9V) battery x 1 piece (test attachment)
Responsiveness (s)2 (90% response in 0 °C water)
SensorK class thermocouple metal protection tube type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details

Ulasan Produk

Tidak ada ulasan