CHINO Digital Thermometer For Food ABS Resin

Sebelum PPN:
Rp7.399.900
Spesifikasi
Size (mm)174x58x29
Sensor UnitK thermocouple, metal protective tube type
Measuring JunctionTip ground insulation type
AccessoriesBelt clip x 1 piece, Belt clip mounting screw x 2 pieces
Measurement Range (°C)-40 - 260
Measurement Accuracy (°C)+/- 0.5
Package Size (mm)210x170x50
Power Supply006P dry cell (9V) x 1 (included for test)
Responsiveness (s)2 (0°C underwater, 90% response)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
Needle-like sensor facilitating measuring of inside temperature of foods and liquid temperature. Crashproof structure preventing breakage even though thermometer falls from height of 1*m*

Ulasan Produk

Tidak ada ulasan