TEXIO TECHNOLOGY Digital Storage Oscilloscope

Sebelum PPN:
Rp60.999.900
Spesifikasi
Number of Channels2
Size (mm)384x127x208
Frequency band (MHz)DC to 100 MHz
Input Impedance1 MΩ// about 16 pF
Sampling Rate2 ch or less/1GS/s, 3 ch or more/500 MS/s
DC Gain Probability± 3% Full Scale/2 mV/div to 10 V/div, ± 5% Full Scale/1 mV/div
Accessoriespower cord (For AC100V), Probe (ch minutes)
Package Size (mm)316x500x235
Power Consumption (W)about 30
Resolution8-bit
Sensitivity (mm/m)1 mV/div to 10 V/div
Waveform Calculator+, -, x÷ , FFT, FFTrms, User-Defined Operation
polarityNormal, Reverse

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
Fast waveform updates of up to 120,000 waveforms per second and grayscale display with VPO technology enable clear observation of rare phenomena. The waveform memory of up to 10M points/ch and the segment function of up to 29,000 screens make it possible to capture only necessary phenomena efficiently. Segment memory function Up to 29,000 waveforms can be recorded, analyzed, and saved for each trigger event.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait