CORNING Digital Stirrer

Sebelum PPN:
Rp20.999.900
Spesifikasi
MaterialBody/aluminum die cast, Top board/PYROCERAM (R) (ceramic)
Rotation Speed (rpm)60 - 1150
Size (mm)269x401x122
Plate Size (mm)254x254
Withstand Load (kg)11
Power SupplyAC100V 50/60Hz 0.8A
Package Size (mm)330x440x220

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
By the closed loop rotation control by a microprocessor, numberofrotations accuracy is ±5%. A top plate is excellent in chemical resistance, is strong to a thermal shock and bears 500 degrees C of differences of temperature.

Ulasan Produk

Tidak ada ulasan