AS ONE Timbangan Platform Digital

Sebelum PPN:
Rp20.999.900 - Rp21.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
Dimensions (body/pan) : (type 30) 280×367×570*mm*/280×280*mm*, (type 60・150) 425×675×755*mm*/400×520*mm* Display: LCD, Tilt 90°, Rotation 360° Weight Determination Function・Counting Function・Battery Level Warning Display Function provided Usable Temperature Range: -10 to +40°C Power Supply: AC100V 50/60*Hz* (AC adapter included, builtin battery) Weight: Type 30/5.3*kg*, Type 60・150/17.4*kg* Dust/Water Protection: IP65

Ulasan Produk

Tidak ada ulasan