Thermo Fisher Scientific Digital Hot Plate with Remote Probe

Sebelum PPN:
Rp24.999.900
Spesifikasi
Settings Temperature Range (°C)30 - 450
Temperature Settings Unit (°C)1
External Dimensions (mm)208x360x105
AccessoriesRemote probe (PT100), rod fixed knob
TypeHot plate
Power SupplyAC100 - 120V 50/60Hz 12.3A
Time of Arrival of Highest Temperature (minute)Approximately 5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
Remote probe that is capable to manage temperature by 0.1°C is provided as standard. Indicator lamp lights up when top plate temperature rises to 50°C or more, preventing burn injuries. Programming function that stores up to 3sets of timer function, temperature, and time is equipped.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait