KOIZUMI SOKKI Digital Dimension Measuring

Sebelum PPN:
Rp4.699.900
Spesifikasi
Resolution (mm)0.635
External Dimensions (mm)186x47x15
Accuracy±0.25%
Power SupplyCR -2032 Lithium Button battery x 2 pieces (test attachment)
Package Size (mm)200x85x35

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
You can easily measure lines of all shapes on maps and drawings. It can be used in a wide range of applications such as electrical wiring, piping construction drawings, mold design, measurement of required line lengths in mechanical design drawings, and estimation and estimation. 33 different scales are preset, and up to 3 user-specific scales can be registered.

Ulasan Produk

Tidak ada ulasan