AS ONE Digital Data Logger Thermo-Hygrometer Barometer

Sebelum PPN:
Rp7.299.900
Spesifikasi
Item to be MeasuredTemperature, humidity, air pressure
Measurement Range Humidity (%RH)10 - 90
Accuracy Humidity (%RH)±4% rdg + 1 (70 or higher), ±4% rdg + 4 (lower than 70)
Measurement Range Air Pressure (hPa)10.0 - 1000.0/1001 - 1100
Dimensions (mm)80x32x132
DisplayLCD
FunctionClock, maximum/minimum value, hold, alarm ON/OFF, air pressure unit switch
InterfaceSD card, USB
Measurement Temperature Range (°C)0 - 50
MemorySD card (1 - 16G)
Package Size (mm)105x60x220
Power SupplyAAA dry cell x 6 pieces (included for test) or DC9V (adapter optional)
ResolutionTemperature 0.1°C/Humidity 0.1%RH/(air pressure) 0.1/1hPa
Supported OSWindows(R)2000/XP/VistaTM
Temperature Accuracy (°C)±0.8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
Data in SD card can be saved PC and edited Excel data.
Easy-to-read large LCD displays measurement items at the time.

Ulasan Produk

Tidak ada ulasan