ORION KIKAI Dew-Point Monitor

Sebelum PPN:
Rp70.999.900
Spesifikasi
Measurement Dew Point Range (°C)-60 to +40
Humidity Expected Range (%RH)0.1 - 99.9
External Output (V)0 - 5
Humidity Sensor Cable Length (m)1.5
Probe Size (mm)50x148x35
Main Unit Size (mm)260x220x80
Package Size (mm)320x320x180
Temperature Measurement Range (°C)-20 to +80

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
Measuring of dew point, humidity, and temperature is possible. External output of each measured value is possible.

Ulasan Produk

Tidak ada ulasan