GASTEC Detector Tube Gastech Ammonia

Sebelum PPN:
Rp1.499.900
Spesifikasi
Measurement Range (ppm)0.05 to 3.52
Gas NameAmmonia
Package Size (mm)145x50x20

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
The concentration of various gases contained in the air can be easily measured by direct reading. Measurements can be made simply by changing the detector tube with one detector (pump). Because it is a direct reading system, there is no individual difference and it is accurate. The concentration measurement is completed in 30 to 240 seconds for 1 stroke (100 mL).

Ulasan Produk

Tidak ada ulasan