Horiba Desktop Type Conductivity Meter Monochrome Liquid Crystal

Sebelum PPN:
Rp57.999.900
Spesifikasi
Temperature (°C)0.0 to 100.0 (display range/-30.0 to + 130.0)
Size (mm)160x150x66
Operating SystemWindows ® 10
DisplayMonochrome LCD
AccessoriesElectrode stand (FA -70 S), AC adapter set, Conductivity cell (3552 -10 D)
Measuring RangeCell constant 1 (cm -1)/0.00 microS/cm to 200.0 mS/cm, Cell constant 0.1 (cm -1)/0.000 microS/cm to 20.00 mS/cm, Cell constant 10 (cm -1)/0.00 microS/cm to 2.000 S/cm
Package Size (mm)415x265x220
Power Supply (50/60Hz) (VAC)100 to 240 (AC adapter included)
Resistivity (MΩ/cm)0.001 to 20.0
Salinity (ppt)0.0 ppt to 100.0 ppt/0.00 to 10.00%
TDS (g/L)0.00 to 100.0g/L

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details

Ulasan Produk

Tidak ada ulasan