NITTO KOHKI Desktop Suction System

Sebelum PPN:
Rp27.999.900
Spesifikasi
MaterialTank/PP (Polypropylene), Pipette/Made of Glass
Set ContentVacuum pump (LV-435A), Foot switch, Tank (4L), Tube (5m), Filter, Pipette x 20
Discharge Air Volume (L/minute)25
Vacuum Pressure (kPa)-46.7
Package Size (mm)200x455x455
Power Consumption (W)39

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
Linear free piston system, it is quiet and secure the flux of 25*l*/*min* with small size by liner free piston system. Autoclavable for tank tube filter. Possible for ON/OFF of pump by foot switch.

Ulasan Produk

Tidak ada ulasan