AS ONE Desktop Single Arm Duct with Air Volume Adjustment

Sebelum PPN:
Rp47.999.900
Spesifikasi
MaterialBody, arm duct/PVC (vinyl chloride resin)
Unit Size For Desktop Mounting (mm)150x160x160
Set ConfigurationArm duct 0.8m x 1 piece, Round hood x 1 piece (PVC-transparent 3mm thickness), Unit for desktop mounting x 1 unit, Fan unit x 1 unit, Duct hose for connecting (75 x 2.5m) x 1 piece
Arm Duct Length (m)0.8
Outer Dimensions (mm)150x200x253
Maximum Power Consumption (W)100/120 (50/60Hz)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
It is duct fan unit for partial exhaust gas using flexible duct which form is freely changeable. Gas can also be absorbed if activated carbon unit of option is used together. Adjustment of winds volume can adjust quantity of exhaust style to strong, inside and weakness (3steps) , and also can achieve fan noise reduction, power consumption control, etc.

Ulasan Produk

Tidak ada ulasan