KNF Vacuum Pump Diaphragm Desktop (Pompa Vakum)

Sebelum PPN:
Rp51.999.900
Spesifikasi
Size (mm)90x361x141
Discharge Air Volume (L/minute)16
Achieving Vacuum Degree (mbar)20
Gas Unit MaterialPump head/PPS (polyphenylene sulfide), Diaphragm/PTFE (poly tetrafluoroethylene) coating, Valve/FFPM (perfluoro rubber)
Discharge, Inlet Port Size (mm)6
Compressed Pressure (kPa)50
Package Size (mm)235x410x265
Power SupplyAC100V 50/60Hz 100W

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
This allinone type product incorporates an analog vacuum meter (mbar display) and flow rate adjusting valve. 3yearwarranty of manufacture provided.

Ulasan Produk

Tidak ada ulasan