AS ONE Desktop Chemicals Storehouse Type

Sebelum PPN:
Rp19.999.900
Spesifikasi
MaterialBody, door/PVC (vinyl chloride resin)
Number Of Shelf Boards1 stage
Size (mm)656x468x500
AccessoriesChemicals tray 500mL for 12 stands x 4 pieces
Shelf Board Dimensions (mm)646x412x8
Package Size (mm)727x529x580

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
It is simple medicine storage placing on research desk, and it is very convenient. Inside can be seen with shading transparent door.

Ulasan Produk

Tidak ada ulasan