AS ONE Deodorizing Mini Draft

Sebelum PPN:
Rp28.999.900
Spesifikasi
MaterialBody hood / Transparent PMMA (acrylic), unit exterior / steel baked paint
Size (mm)300x300x365
Exhaust Air Volume (m³/minute)50Hz / 0.7, 60Hz / 0.8
Package Size (mm)385x390x460
Power Consumption (W)50Hz / 7, 60Hz / 6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
It is exhaust hood of space-saving type which makes smell and gas adsorb with activated carbon.

Ulasan Produk

Tidak ada ulasan