DIA RUBBER D Value Solvent Resistant Gloves (Sarung Tangan)

Sebelum PPN:
Rp98.900
Spesifikasi
LiningFlocking
Thickness (mm)0.4
MaterialNitrile Rubber
Total Length (mm)330

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
There are substances that are strong against a wide range of chemicals such as toluene, acetonitrile, ethyl acetate and benzene. Can be used in combination with PN0010 inner gloves for anti-transmission measures.

Ulasan Produk

Tidak ada ulasan