SW Safety Cut Resistance Gloves (Sarung Tangan)

Sebelum PPN:
Rp349.900
Spesifikasi
Grip MaterialSmooth
Wear Resistance Level5 (ANSI), 4 (EN 388/2016)
Total Length (mm)260
Cut Resistance LevelsA4 (ANSI) , XD (EN 388/2016)
Package Size (mm)250x110x30

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
It has a high cut resistance level, and is also excellent in abrasion resistance, flexibility, grip, and fit. You can operate the touch panel of smartphones and tablet terminals while wearing gloves.

Ulasan Produk

Tidak ada ulasan