Thermo Fisher Scientific Culture Vessel

Sebelum PPN:
Rp11.999.900
Spesifikasi
Outer Diameter x Height (mm)289x429
Maximum Capacity (L)15
Package Size (mm)305x305x550

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
<26000012> Suitable for large scale culture and stirring culture. Noncell toxic type. Meets FDA-USP Class 6. <26050001> Effective stirring and cell multiplication are available. Corresponds to magnetic stirrer. Height of impeller is adjustable.

Ulasan Produk

Tidak ada ulasan