REX Cube Beam Splitter Hybrid Coating For Visible Light

Sebelum PPN:
Rp7.799.900 - Rp12.999.900
Spesifikasi
MaterialFine annealed A-grade BK7
Branch Ratio Tolerance45 ± 5%
AR CoatingNon-reflective Derivative Multilayer Coating on All Four Surfaces of Incident and Injection
Adaptive Wavelength Range (nm)400 to 700
Dimensions Tolerance (mm)+ 0.0/-0.2
Package Size (mm)250x200x50
Parallelism (minute)< 3
Scratch & Dig40 -20
Surface Accuracy (nm)546.1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details

Ulasan Produk

Tidak ada ulasan