FLEXICON Threaded Elbow (Elbow Konduit)

Sebelum PPN:
Rp1.599.900
Spesifikasi
ColorBlack
Nominal Size (mm)21
Outside Diameter (mm)21.2
Thread (inch)1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
FPA system nylon
Construction: Nylon (PA66) moulded fitting.
Feature
- Straight External Thread
One piece, fast fit, external threaded fitting. Suitable for knockouts or threaded entries.
- Straight UNEF Swivel Internal Thread
One piece, fast fit fitting with nickel plated brass swivel UNEF internal thread for attachment to circular connectors.
- Flange
One piece, fast fit fitting with nylon swivel flange.
- 90° Elbow External Thread
One piece, fast fit, external threaded 90 degree elbow fitting. Suitable for knockouts.

Ulasan Produk

Tidak ada ulasan