Mitutoyo Digit Counter Point Micrometer Inch

Sebelum PPN:
Rp4.199.900
Spesifikasi
Size (inch)1/0.001

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Mitutoyo pointed micrometer utilizes pointed anvil and spline tips to measure small groves on parts or workpieces along with keyways. A mechanical digit counter displays readings to .0001” for easier viewing and recording. A ratchet-stop mechanism provides uniform pressure on a workpiece for precise, repeatable measurements.
Feature
'- Available in Metric and Inch models
- Points are constructed of hardened steel or carbide depending on the model
- Ratchet mechanism provides an audible click to ensure measurement is being performed at a constant pre-set force
- A spindle lock provides secure locking of the measurement position for easier recording
- Satin chrome finish on the sleeve and laser etched measurements on thimble for easier reading
- Frame is constructed of high-grade steel and has a baked enamel finish for durability
- Supplied in fitted plastic case

Ulasan Produk

Tidak ada ulasan