Mitutoyo Analog Sheet Metal Micrometer Inch

Sebelum PPN:
Rp2.699.900 - Rp3.599.900
Spesifikasi
Accuracy (inch)±0.00020
Measuring FacesCarbide tipped
Flatness (inch)2.4e-05
TechnologyMechanical
Parallelism (inch)0.00012 or less
SPC OutputNo
Throat Depth (inch)6 / 150mm
UnitsInch

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Mitutoyo digital sheet metal micrometer is available with a 6-inch or 12-inch throat, allowing the user to take measurements in the middle of sheets of metal, plastic, rubber and paper with high accuracy. Readings are displayed on an easy-to-read LCD readout with accessible function buttons. The coolant-proof micrometer’s ratchet thimble mechanism provides a constant measuring force on the spindle to ensure accurate, repeatable measurements.
Feature
'- Models with a spherical anvil and flat spindle, and spherical anvil and spherical spindle are available
- Available in Metric or Inch/Metric models
- Carbide tips help resist wear on the measuring faces for accurate measurements for an extended period of time
- SPC output function allows for quick and easy data management in real time
- Functions include Origin Set, Zero/ABS Setting, Data Hold, Data Output, Function Lock, and inch/mm conversion (on inch/metric models only)
- Alarm: Low Voltage, Counting Value Composition Error
- Satin chrome finish on the sleeve and laser etched scale on thimble for easier reading
- Frame has a non-slip finish for better grip in shop environments
- Certificate of Inspection is provided
- Includes a standard bar except for 0-1” / 0-25mm model
- IP65 protection permits use in environments exposed to cutting oil, dust, etc.**
- Supplied in fitted plastic case

Ulasan Produk

Tidak ada ulasan