Mitutoyo Analog Groove Micrometer Inch Rotating Spindle

Sebelum PPN:
Rp4.999.900
Spesifikasi
Flange Diameter (inch)0.25
Range Outside (inch)0-1
Accuracy (inch)±0.0004
Graduation (inch)0.001
Measuring Force (N)0.7-1.2
Parallelism (inch)0.0004 or less
Range Inside (inch).055 - 1.05
Ratchet/ThimbleRatchet Stop
Spindle TypeRotating
TechnologyMechanical
UnitsInch

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Mitutoyo groove micrometer’s two-direction ratchet stop provides a constant measuring force on the spindle to ensure accurate, repeatable measurements of groove depths and widths. The sleeve and spindle contain measurements for both inside and outside diameters laser etched for precise, easy reading.
Feature
Available in Metric and Inch models
Groove micrometer is available with a rotating and non-rotating spindle
Measuring discs are constructed precision ground hardened steel, precision in our Japanese factory
Ratchet mechanism provides an audible click to ensure measurement is performed with a constant force
Hardened measuring discs resist wear for better accuracy over time
Micrometer is precision balanced for easier handling and better readability
Satin chrome finish on the sleeve and laser etched measurements on sleeve and thimble for easier reading
Supplied in a plastic, fitted case

Ulasan Produk

Tidak ada ulasan