SBV Tools Motorcycle Toolset

Sebelum PPN:
Rp6.499.900
Spesifikasi
Set Content75pcs
Cover Dimensions (WxH) (mm)300x270
Roll Length (mm)100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The professional tools for your motorcycle. A lot of great ideas and many impressive patent tools has been put into this one, come with most complete tools to ensure that all your ride will be the best ride with us. Now, smarter and more effective!
Super light-weight and life-time warranty tools with design roll.


Set Content :
- T-handle with turbo sleeve 1/4" hex bits lock extension
- 11mm Reversible ratchet
- 13mm ratchet spanner with 3/8" socket adapter
- 1/4" 25mm Bit/6,35 (T8, 10, 15, 20, 25, 27, 30, 40, 45, 50, Slot5.5)
- 1/4" 25mm Bit/6,35 (1.5, 2, 2.5, 3, 4, 5, 5.5, 6, 7, 8, 10, PH2)
- 1/4" Dr. MIT socket- 6 (1/4, E8), 8 (5/16,E10), 10 (, E12), 11, 12 (15/32, -), 13 (1/2, E16), 14, 15 (19/32, -), 17 (21/32, -)
- 3/8" Dr. Spark Plug Socket (14 & 16mm)
- 3/8" Dr. Outer Hex 16mm Poplock extension, 125 mmL
- Open end ring spanners, MIT on ring side (Size: 8, 10, 12, 14, 16)
- Small tire gauge up to 3/5 kg in KG and PSI
- Plier cutting long noze vise grip 169mmL
- 10mm Cable tie x 10 pcs
- Socket holder (7 x 1/4" & 2 x 3/8")
- 600 Den Double layer Tetoron pouch Bag with SBV Tools tiger head logo
- 3/8" Dr. Aluminum hex axle tool (17-22mm / 24-19mm)
- Triangle drive coil puller with drain plug design
- 3/8" Dr. 72-Tooth Super Light Matt Finishing Ratchet
- 3/8" Dr. 14mm stubby hex bit socket
- 3/8" (F) to 1/2”(M) Low profile socket adapter with detentball
- 3/8" Dr. T55 Torx star bit socket
- 3/8" Dr. MIT socket (22, 24, 27 & 32mm)
- 3/8" Dr. Heavy duty magnetic chuck locking 1/4" bits socket, +100Nm
- 3/8" Stubby Bit Socket - T50
- 17mm & 19mm combination spanner, MIT on ring side
- 600 Den Double layer Tetoron Add on pouch Bag
- 210 Den water resistance nylon bag (190x380mm)

Ulasan Produk

Tidak ada ulasan