SBV Tools High Torque Ratchet Wrench

Sebelum PPN:
Rp1.199.900
Spesifikasi
Drive Size (inch)1/4
Set Content15pcs
Cover Dimensions (WxH) (mm)160x30
Roll Length (mm)55

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Idea for two-wheeler like bicycle.
- Easy to use, ultra compact & light-weight.
- 2-way use - 1/4inch bits ratchet & torque adaptor of up to 10Nm
- Easy to use - reset to "0" in the window scale by a simple turn of the torque knob.
- Apply the exact torque required by pressing the lever in clockwise direction until the desired torque as set on the scale.


Set Content :
- 1 pc Torque Adaptor of up to 10Nm
- 1/4inch Bits:
> H2, 2.5, 3, 4, 5, 6, 8mm
> T10, T20, T25, T27, T30
> PH2, Slotted 3.5mm

Ulasan Produk

Tidak ada ulasan

Halaman Terkait