Ika Glazing Sanitary Neutral (Lem Silikon Kamar Mandi)

Sebelum PPN:
Rp50.900
Spesifikasi
Movement Capability (%)±25
Size (ml)300
Elongation (%)70
Specific Gravity1.03
Tooling Time (mins)<6
Tack Free Time (minute)±10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Glazing Sanitary, is a one-part, quick cure, medium modulus, anti-bacteria, anti-fungus, and anti-algae neutral silicone sealant. Glazing Sanitary e_x001F_ectively seals around bathtubs, sinks, showers, kitchen and bathroom plumbing fixtures, and can be used for sealing ceramic tile. It provides lasting flexibility and watertight adhesion to most ceramics, glasses, plastics, and metals.
Use
- Sealing for ceramic tile, bathtubs, sinks, showers, bathroom and kitchen plumbing fixtures. - Interior sealing in building and housing. - Sealing in pre-fabricated housing, freight containers, and cold storage room.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait