AS ONE Cooling Water Circulator (Alat Sirkulasi Air)

Sebelum PPN:
Rp47.999.900 - Rp55.999.900
Spesifikasi
Dimensions (mm)212x482x637
Safety FunctionLeakage/Overcurrent Breaker, Delay Timer for Refrigerator Protection, Water Level Sensor, Refrigerator Overload Relay Protection Function, Temperature Upper/Lower Limit Alarm Function
Water Tank Capacity (L)5
MaterialSUS304
Cooling/Circulation SystemAir cooling/circulation to closed system
External Circulation NozzleMetal Nozzle
Heat ExchangerSUS316L, SUS304 Brazing Plate Heat Exchanger
Liquid Typetap water, Ethylene Glycol, etc.
Operating Ambient Temperature Range (°C)5 to 35
Power Supply Voltage AC (50/60Hz) (V)100
Temperature Adjustment Accuracy (°C)± 1.0
Temperature Controlhot gas bypass control
Temperature Setting/DisplayTouch Screen Input/Digital Display, Minimum Digit 0.1 ° C

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
It is equipped with a touch screen that is easy to see and operate
It has various alarm functions
Equipped with hot gas bypass control for improved temperature control accuracy
Equipped with a drainage drain for easy drainage of condensation water
The front filter mounting plate is fixed with a magnet, so it can be easily removed
The operation section is at a 45 degree angle and is easy to see and operate when placed on the floor or on a table
Cooling device optimum for rotary Evaporator

Ulasan Produk

Tidak ada ulasan

Halaman Terkait