AS ONE Water Circulator Cooling Coil for Constant Temperature with Observation Window (Koil Pendingin)

Sebelum PPN:
Rp4.399.900
Spesifikasi
Cooling Coil Part75x170
Package Size (mm)145x305x80

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
- Observation door is attached forward and backward, convenient for observation of sample, and measurement
- Thickness of frame upper part becomes 25*mm*, and visibility is improved
- In addition to microcomputer type PID control, stirring in tub with sufficient efficiency with magnet pump realizes high temperature distribution accuracy
- Program operation function can also perform No-of-times setup of repeat which input of max 8-steps is possible, and also repeats input step, and is made to operate

Ulasan Produk

Tidak ada ulasan