AS ONE Cool Plate

Sebelum PPN:
Rp20.999.900 - Rp27.999.900
Spesifikasi
Materialtop board/Aluminium , Body/SUS430
Temperature Control SystemPeltier Unit
Plate Size (mm) (mm)150x150
Maximum Power Consumption (W)250
Power Supply (V)100 (at 50/60Hz)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
- It effectively cools the top surface of the plate, and the supercooling prevention function operates below 0 °C
- Fridge indicator is included for top plate temperature measurement
- Simple cooling and cooling on the table

Ulasan Produk

Tidak ada ulasan