URAWA Controller For Micro Grinder

Sebelum PPN:
Rp15.999.900
Spesifikasi
Cord Length (m)1.9
Output DC (V)3-30
Size (mm)200x180x100
TypeController
Power Supply (V AC)100 (at 50/60Hz)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
Possible to turn on and off by hand switch of motor handpiece
Possible to adjust rotation speed steplessly by controller or variable foot switch(sold separately)

Ulasan Produk

Tidak ada ulasan