RISU Container

Sebelum PPN:
Rp2.299.900
Spesifikasi
MaterialPP
Capacity (L)70
Package Size (mm)830x440x420
Size (mm)780x390x370

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
The large buckle that can be used as a handle firmly locks the lid
The load capacity of the lid is 100 kg and can also be used as a bench

Ulasan Produk

Tidak ada ulasan